35BS15 5/8
Description
35BS15 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 15T 5/8" BORE
Part # 35BS15 5/8
BDI # 618660
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32354
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS15 7/8
Description
35BS15 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 15T 7/8" BORE
Part # 35BS15 7/8
BDI # 618661
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32791
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BR15 1/2
Description
35BR15 1/2 IDLER SPROCKET ; 3/8" P 15T BRONZE BRG 1/2" BORE
Part # 35BR15 1/2
BDI # 618617
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.99
Length Thru Bore - Millimeter:
23.876
Other Features:
1.35 Inch Hub Diameter | 0.168 Inch Teeth Width | Bronze Bearing
35B15SS
Description
35B15SS ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE STAINLESS
Part # 35B15SS
BDI # 1403151
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36526
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35BS15 3/4
Description
35BS15 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T 3/4" BORE
Part # 35BS15 3/4
BDI # 618659
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32526
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore