35B24
Description
35B24 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" MIN PLAIN BORE
Part # 35B24
BDI # 618931
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
36116
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B24SS
Description
35B24SS ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" MIN PLAIN BORE STAINLESS
Part # 35B24SS
BDI # 618932
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
36535
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35H24
Description
35H24 ROLLER CHAIN SPROCKET ; 3/8" P 24T BORE FOR H BUSHING
Part # 35H24
BDI # 618968
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Split Taper Bushing
Global Part Number GPN:
571565
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
35BS24 1
Description
35BS24 1 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1" BORE
Part # 35BS24 1
BDI # 618732
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
33015
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35BS24HT 1
Description
35BS24HT 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS24HT 1
BDI # 618736
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
33016
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore