Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Split Taper Bushing
Global Part Number GPN:
571567
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
35BTB26
Description
35BTB26 ROLLER CHAIN SPROCKET ; 35 CHAIN 26 TEETH 1 ROW
Part # 35BTB26
BDI # 618886
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32024
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
35B26
Description
35B26 ROLLER CHAIN SPROCKET ; 3/8" P 26T 1/2" MIN PLAIN BORE
Part # 35B26
BDI # 618935
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Global Part Number GPN:
36118
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
35BS26 5/8
Description
35BS26 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 26T 5/8" BORE
Part # 35BS26 5/8
BDI # 618751
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Global Part Number GPN:
32386
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
35BS26HT 5/8
Description
35BS26HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS26HT 5/8
BDI # 618755
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Global Part Number GPN:
32387
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore