35B45SS
Description
35B45SS ROLLER CHAIN SPROCKET ; RSB 35 CHAIN 45T B-HUB ONE SIDE
Part # 35B45SS
BDI # 618950
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.588
Global Part Number GPN:
36542
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Global Part Number GPN:
31619
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.588
Global Part Number GPN:
36464
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
35BTB45
Description
35BTB45 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB45
BDI # 618894
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32032
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
35B45
Description
35B45 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 45T 1 ROW
Part # 35B45
BDI # 618949
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Global Part Number GPN:
36127
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore