Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
QD Bushing
Global Part Number GPN:
30911
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
35BTB60
Description
35BTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB60
BDI # 618897
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32035
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.38
Global Part Number GPN:
36465
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
35BS60 5/8
Description
35BS60 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS60 5/8
BDI # 618843
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Global Part Number GPN:
571988
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60 1
Description
35BS60 1 ROLLER CHAIN SPROCKET ; 1" FINISHED BORE 35 CHAIN 60T 1 ROW
Part # 35BS60 1
BDI # 618838
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Global Part Number GPN:
33035
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore