D35B22H
Description
D35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B22H
BDI # 607696
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Duplex Type
Global Part Number GPN:
30569
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
D35BTB22H
Description
D35BTB22H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB22H
BDI # 607671
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30318
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed