E35B18H
Description
E35B18H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B18H
BDI # 608459
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Triplex Type
Global Part Number GPN:
30777
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
E35B18H X 1IN KW 2SS
Description
E35B18H X 1IN KW 2SS SPROCKET ; 1" BORE 35 CHAIN 18 TOOTH
Part # E35B18H X 1IN KW 2SS
BDI # 24095140
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore