40BS20 1
Description
40BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Part # 40BS20 1
BDI # 619631
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
33063
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS12 1
Description
40BS12 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1" BORE
Part # 40BS12 1
BDI # 619515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
33042
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40BS11 3/4
Description
40BS11 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 11T 3/4" BORE
Part # 40BS11 3/4
BDI # 619502
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32581
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40BS12 3/4
Description
40BS12 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 12T 3/4" BORE
Part # 40BS12 3/4
BDI # 619517
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32583
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore