40BS19 3/4
Description
40BS19 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T 3/4" BORE
Part # 40BS19 3/4
BDI # 619618
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32604
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS19 1
Description
40BS19 1 ROLLER CHAIN SPROCKET ; 1/2" P 19T 1" BORE
Part # 40BS19 1
BDI # 619611
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
33060
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS19HT 3/4
Description
40BS19HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T HT 3/4" BORE
Part # 40BS19HT 3/4
BDI # 619628
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32605
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40B19
Description
40B19 ROLLER CHAIN SPROCKET ; 1/2" P 19T 5/8" MIN PLAIN BORE
Part # 40B19
BDI # 620174
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
36148
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40BTB19
Description
40BTB19 ROLLER CHAIN SPROCKET ; 1/2" 19T BORE FOR 1210 BUSHING
Part # 40BTB19
BDI # 620120
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32052
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed