40BTB20
Description
40BTB20 ROLLER CHAIN SPROCKET ; 1/2" 20T BORE FOR 1610 BUSHING
Part # 40BTB20
BDI # 620122
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32054
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
40SDS36
Description
40SDS36 ROLLER CHAIN SPROCKET ; 1/2" P 36T BORE FOR SDS BUSHING
Part # 40SDS36
BDI # 620322
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30927
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40BTB22H
Description
40BTB22H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 22T B-HUB ONE SIDE
Part # 40BTB22H
BDI # 620127
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32059
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
40BTB48
Description
40BTB48 ROLLER CHAIN SPROCKET ; 1/2" 48T BORE FOR 1610 BUSHING
Part # 40BTB48
BDI # 620146
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32078
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40BTB14
Description
40BTB14 ROLLER CHAIN SPROCKET ; 1/2" 14T BORE FOR 1008 BUSHING
Part # 40BTB14
BDI # 620110
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32042
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed