40A20

COMPARE

40A20

Description
40A20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 40A20

BDI # 619431

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Global Part Number GPN: 31637
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A20 2-1/2

COMPARE

40A20 2-1/2

Description
40A20 2-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20 TEETH

MARTIN SPROCKET & GR

Part # 40A20 2-1/2

BDI # 22371675

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY