40BS13 3/4
Description
40BS13 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 13T 3/4" BORE
Part # 40BS13 3/4
BDI # 619527
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32586
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40BS13 1
Description
40BS13 1 ROLLER CHAIN SPROCKET ; 1/2" P 13T 1" BORE
Part # 40BS13 1
BDI # 619525
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
33044
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36548
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
40B13STL
Description
40B13STL ROLLER CHAIN SPROCKET ; B AND C STYLE-SOLID
Part # 40B13STL
BDI # 620163
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
40BS13HT 3/4
Description
40BS13HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 13T HT 3/4" BORE
Part # 40BS13HT 3/4
BDI # 619532
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32587
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore