D40B17H
Description
D40B17H ROLLER CHAIN SPROCKET ; ROUGH BORE40-2 CHAIN 17T 2 ROW
Part # D40B17H
BDI # 607739
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type
Global Part Number GPN:
30594
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore