D40A18 MTO PER DWG.3050-136-050
Description
D40A18 MTO PER DWG.3050-136-050 SPROCKET ; 18T CHAIN NO.40
Part # D40A18 MTO PER DWG.3050-136-050
BDI # 23776584
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore