D40BTB18H
Description
D40BTB18H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40BTB18H
BDI # 607723
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30335
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
D40B18H
Description
D40B18H ROLLER CHAIN SPROCKET ; 1/2" P 18T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B18H
BDI # 607740
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type
Global Part Number GPN:
30595
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
D40B18H DOUBLE SPROCKET
Description
D40B18H DOUBLE SPROCKET
Part # D40B18H DOUBLE SPROCKET
BDI # 21585643
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
D40B18 DWG KB-151ND-030-040 MTO
Description
D40B18 DWG KB-151ND-030-040 MTO SPKT
Part # D40B18 DWG KB-151ND-030-040 MTO
BDI # 24340724
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS
Description
D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS ; ROLLER CHAIN SPROCKET
Part # D40BS18SS 1-1/2 3/8IN X 3/16IN KW 2SS
BDI # 25162307
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore