D40BTB18H
Description
D40BTB18H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40BTB18H
BDI # 607723
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30335
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
D40P18H
Description
D40P18H ROLLER CHAIN SPROCKET ; 1/2" P 18T DOUBLE BORE FOR P BUSHING
Part # D40P18H
BDI # 607777
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Global Part Number GPN:
571190
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed