D40CTB48
Description
D40CTB48 ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 48T C-HUB BOTH SIDES
Part # D40CTB48
BDI # 607767
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30345
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30443
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Split Taper Bushing
Global Part Number GPN:
571209
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed