D40B17H 1-1/4 KW SS

COMPARE

D40B17H 1-1/4 KW SS

Description
D40B17H 1-1/4 KW SS RLR CHAIN SPROCKET ; 17 TEETH 2.98" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D40B17H 1-1/4 KW SS

BDI # 21552168

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.974
Other Features: With Set Screw
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B17H X 1-3/8 KW 2SS

COMPARE

D40B17H X 1-3/8 KW 2SS

Description
D40B17H X 1-3/8 KW 2SS SPROCKET ; 40 ANSI 17 TEETH 1-3/8" BORE

MARTIN SPROCKET & GR

Part # D40B17H X 1-3/8 KW 2SS

BDI # 24682030

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.974
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B17H X 1-7/16 KW 2SS

COMPARE

D40B17H X 1-7/16 KW 2SS

Description
D40B17H X 1-7/16 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D40B17H X 1-7/16 KW 2SS

BDI # 25351489

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.974
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY