D40B11H
Description
D40B11H ROLLER CHAIN SPROCKET ; 40 CHAIN 11 TEETH 2 ROW HT
Part # D40B11H
BDI # 607732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Duplex Type
Global Part Number GPN:
30588
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
D40A11H W/6000 INSERT BRG
Description
D40A11H W/6000 INSERT BRG SPROCKET
Part # D40A11H W/6000 INSERT BRG
BDI # 23709759
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore