D40B44 DRG C-18707

COMPARE

D40B44 DRG C-18707

Description
D40B44 DRG C-18707 SPROCKET ; 1/2IN PITCH 44 TEETH STEEL

MARTIN SPROCKET & GR

Part # D40B44 DRG C-18707

BDI # 21445501

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.291
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B44

COMPARE

D40B44

Description
D40B44 ROLLER CHAIN SPROCKET ; MTO 40 ANSI 44 TEETH

MARTIN SPROCKET & GR

Part # D40B44

BDI # 25851182

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.291
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY