Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
571188
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
D40ATB16H
Description
D40ATB16H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40ATB16H
BDI # 607721
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30333
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
D40B16H
Description
D40B16H ROLLER CHAIN SPROCKET ; 1/2" P 16T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D40B16H
BDI # 607738
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Duplex Type
Global Part Number GPN:
30593
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
D40B16H 1-1/4 PLAIN BORE
Description
D40B16H 1-1/4 PLAIN BORE SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # D40B16H 1-1/4 PLAIN BORE
BDI # 21471444
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore