Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Split Taper Bushing
Global Part Number GPN:
571189
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
D40B17H
Description
D40B17H ROLLER CHAIN SPROCKET ; ROUGH BORE40-2 CHAIN 17T 2 ROW
Part # D40B17H
BDI # 607739
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type
Global Part Number GPN:
30594
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
D40ATB17H
Description
D40ATB17H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40ATB17H
BDI # 607722
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30334
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
D40B17H X 1-3/8 KW 2SS
Description
D40B17H X 1-3/8 KW 2SS SPROCKET ; 40 ANSI 17 TEETH 1-3/8" BORE
Part # D40B17H X 1-3/8 KW 2SS
BDI # 24682030
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
D40B17H 1-1/4 KW SS
Description
D40B17H 1-1/4 KW SS RLR CHAIN SPROCKET ; 17 TEETH 2.98" OUTSIDE DIA
Part # D40B17H 1-1/4 KW SS
BDI # 21552168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore