Page 1 of 4

Next

Compare
D40BTB18H

COMPARE

D40BTB18H

Description
D40BTB18H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40BTB18H

BDI # 607723

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.136
Other Features: Taper Lock Bushing
Global Part Number GPN: 30335
Pitch Diameter - Millimeter: 73.127
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
D40P18H

COMPARE

D40P18H

Description
D40P18H ROLLER CHAIN SPROCKET ; 1/2" P 18T DOUBLE BORE FOR P BUSHING

MARTIN SPROCKET & GR

Part # D40P18H

BDI # 607777

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.136
Other Features: Split Taper Bushing
Global Part Number GPN: 571190
Pitch Diameter - Millimeter: 73.127
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40B18H

COMPARE

D40B18H

Description
D40B18H ROLLER CHAIN SPROCKET ; 1/2" P 18T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B18H

BDI # 607740

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.136
Other Features: Duplex Type
Global Part Number GPN: 30595
Pitch Diameter - Millimeter: 73.127
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B18H DOUBLE SPROCKET

COMPARE

D40B18H DOUBLE SPROCKET

Description
D40B18H DOUBLE SPROCKET

MARTIN SPROCKET & GR

Part # D40B18H DOUBLE SPROCKET

BDI # 21585643

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.879

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.136
Pitch Diameter - Millimeter: 73.127
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B18 DWG KB-151ND-030-040 MTO

COMPARE

D40B18 DWG KB-151ND-030-040 MTO

Description
D40B18 DWG KB-151ND-030-040 MTO SPKT

MARTIN SPROCKET & GR

Part # D40B18 DWG KB-151ND-030-040 MTO

BDI # 24340724

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.879

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.136
Pitch Diameter - Millimeter: 73.127
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY