D40B22H
Description
D40B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B22H
BDI # 607744
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type
Global Part Number GPN:
30599
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571194
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed