Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Triplex Type
Global Part Number GPN:
30816
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Split Taper Bushing
Global Part Number GPN:
571320
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
E40B35 X 2-3/4 5/8X5/16 KW 1SS
Description
E40B35 X 2-3/4 5/8X5/16 KW 1SS SPROCKET ; 2-3/4" BORE 35 TEETH
Part # E40B35 X 2-3/4 5/8X5/16 KW 1SS
BDI # 22528635
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore