41BS12 7/8
Description
41BS12 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 12T 7/8" BORE
Part # 41BS12 7/8
BDI # 620486
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32904
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
41BTB19
Description
41BTB19 ROLLER CHAIN SPROCKET ; BUSHED 41 CHAIN 19T B-HUB ONE SIDE
Part # 41BTB19
BDI # 620647
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32091
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
41B13
Description
41B13 ROLLER CHAIN SPROCKET ; 1/2" P 13T 5/8" MIN PLAIN BORE
Part # 41B13
BDI # 620673
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36201
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
41BS13 1
Description
41BS13 1 ROLLER CHAIN SPROCKET ; 1" BORE 41 CHAIN 13 TEETH 1 ROW
Part # 41BS13 1
BDI # 620487
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
33126
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
41B45
Description
41B45 ROLLER CHAIN SPROCKET ; 1/2" P 45T 3/4" MIN PLAIN BORE
Part # 41B45
BDI # 620695
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Global Part Number GPN:
36223
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore