41BS11 3/4
Description
41BS11 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS11 3/4
BDI # 620474
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32667
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
41BS11 5/8
Description
41BS11 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 11 TEETH 1 ROW
Part # 41BS11 5/8
BDI # 620475
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32462
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
41BS11 1/2
Description
41BS11 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS11 1/2
BDI # 620473
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32333
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Global Part Number GPN:
36198
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
41B11 22MM 6MM KW 1/4-20SSMTO
Description
41B11 22MM 6MM KW 1/4-20SSMTO SPROCKET ; 11 TEETH 2" OUTSIDE DIA
Part # 41B11 22MM 6MM KW 1/4-20SSMTO
BDI # 21551995
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore