Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.33
Length Thru Bore - Millimeter:
23.876
Other Features:
1.56 Inch Hub Diameter | 0.227 Inch Teeth Width | Bronze Bearing
41BS13 7/8
Description
41BS13 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS13 7/8
BDI # 620491
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32905
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
41B13
Description
41B13 ROLLER CHAIN SPROCKET ; 1/2" P 13T 5/8" MIN PLAIN BORE
Part # 41B13
BDI # 620673
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36201
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
41BS13 1/2
Description
41BS13 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS13 1/2
BDI # 620488
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32336
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
41BS13 1
Description
41BS13 1 ROLLER CHAIN SPROCKET ; 1" BORE 41 CHAIN 13 TEETH 1 ROW
Part # 41BS13 1
BDI # 620487
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
33126
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore