Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Global Part Number GPN:
31712
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
41BTB96
Description
41BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB96
BDI # 620668
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32112
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
41B96
Description
41B96 ROLLER CHAIN SPROCKET ; 1/2" P 96T 1" MIN PLAIN BORE
Part # 41B96
BDI # 620707
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Global Part Number GPN:
36235
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
41BS96 1 1/4
Description
41BS96 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS96 1 1/4
BDI # 620637
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
With 2 Set Screw
Global Part Number GPN:
33992
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Finished Bore
41BS96 1 7/16
Description
41BS96 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS96 1 7/16
BDI # 620641
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
With 2 Set Screw
Global Part Number GPN:
34499
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Finished Bore