50B12
Description
50B12 ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE
Part # 50B12
BDI # 621943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36239
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36477
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
36578
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
50A15
Description
50A15 ROLLER CHAIN SPROCKET ; 5/8" P 15T 5/8" MIN PLAIN BORE A PLATE
Part # 50A15
BDI # 621148
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
31717
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
50B25SS
Description
50B25 5/8 SS ROLLER CHAIN SPROCKET ; ROLLER B STAINLESS
Part # 50B25SS
BDI # 621970
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36583
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore