50BS14 1
Description
50BS14 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1" BORE
Part # 50BS14 1
BDI # 621275
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33174
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50BTB14
Description
50BTB14 ROLLER CHAIN SPROCKET ; 5/8" P 14T BORE FOR 1008 BUSHING
Part # 50BTB14
BDI # 621892
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32118
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
50BS14HT 1
Description
50BS14HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1" BORE
Part # 50BS14HT 1
BDI # 621282
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33175
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50BTB14H
Description
50BTB14H ROLLER CHAIN SPROCKET ; 5/8" P 14T HT BORE FOR 1008 BUSHING
Part # 50BTB14H
BDI # 621893
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32119
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
50B14
Description
50B14 ROLLER CHAIN SPROCKET ; 5/8" P 14T 5/8" MIN PLAIN BORE
Part # 50B14
BDI # 621947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36241
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore