50BS17 1
Description
50BS17 1 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1" BORE
Part # 50BS17 1
BDI # 621331
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33183
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17HT 1 3/16
Description
50BS17HT 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT 1-3/16" BORE
Part # 50BS17HT 1 3/16
BDI # 621346
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33728
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50A17
Description
50A17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE A PLATE
Part # 50A17
BDI # 621150
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
31719
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50BB17H 1/2
Description
50BB17H 1/2 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 1/2" BORE
Part # 50BB17H 1/2
BDI # 621214
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50BS17 7/8
Description
50BS17 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 1T 7/8" BORE
Part # 50BS17 7/8
BDI # 621341
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
32927
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore