50BS26 1 1/4
Description
50BS26 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-1/4" BORE
Part # 50BS26 1 1/4
BDI # 621494
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34030
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BS26 1 7/16
Description
50BS26 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-7/16" BORE
Part # 50BS26 1 7/16
BDI # 621498
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34528
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BS26 1
Description
50BS26 1 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1" BORE
Part # 50BS26 1
BDI # 621492
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
33206
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50SDS26
Description
50SDS26 ROLLER CHAIN SPROCKET ; 5/8" P 26T BORE FOR SDS BUSHING
Part # 50SDS26
BDI # 622130
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31014
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
50A26
Description
50A26 ROLLER CHAIN SPROCKET ; 5/8" P 26T 21/32" MIN PLAIN BORE A PLATE
Part # 50A26
BDI # 621164
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Global Part Number GPN:
31728
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore