50B14
Description
50B14 ROLLER CHAIN SPROCKET ; 5/8" P 14T 5/8" MIN PLAIN BORE
Part # 50B14
BDI # 621947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36241
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
50BS14 1
Description
50BS14 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1" BORE
Part # 50BS14 1
BDI # 621275
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33174
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50BS14 1 1/4
Description
50BS14 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1-1/4" BORE
Part # 50BS14 1 1/4
BDI # 621276
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33998
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50B14SS
Description
50B14SS ROLLER CHAIN SPROCKET ; 50 CHAIN 14 TEETH 1 ROW
Part # 50B14SS
BDI # 621948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36572
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
50JA14
Description
50JA14 ROLLER CHAIN SPROCKET ; 5/8" P 14T BORE FOR JA BUSHING
Part # 50JA14
BDI # 622059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30996
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed