50B14
Description
50B14 ROLLER CHAIN SPROCKET ; 5/8" P 14T 5/8" MIN PLAIN BORE
Part # 50B14
BDI # 621947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36241
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
50A18
Description
50A18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE A PLATE
Part # 50A18
BDI # 621151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
31720
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
50B19
Description
50B19 ROLLER CHAIN SPROCKET ; 5/8" P 19T 5/8" MIN PLAIN BORE
Part # 50B19
BDI # 621957
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Global Part Number GPN:
36246
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
50B27
Description
50B27 ROLLER CHAIN SPROCKET ; 5/8" P 27T 3/4" MIN PLAIN BORE
Part # 50B27
BDI # 621973
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Global Part Number GPN:
36254
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore
50B17
Description
50B17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE
Part # 50B17
BDI # 621953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
36244
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore