50BS18 1
Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE
Part # 50BS18 1
BDI # 621353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33186
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50A18
Description
50A18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE A PLATE
Part # 50A18
BDI # 621151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
31720
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
50BTB18H
Description
50BTB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR 1610 BUSHING
Part # 50BTB18H
BDI # 621901
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32127
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50BS18 1 1/8
Description
50BS18 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1-1/8" BORE
Part # 50BS18 1 1/8
BDI # 621356
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33463
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50BS18HT 1
Description
50BS18HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1" BORE
Part # 50BS18HT 1
BDI # 621364
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33187
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore