50BTB23H
Description
50BTB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # 50BTB23H
BDI # 621911
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32137
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50BTB23
Description
50BTB23 ROLLER CHAIN SPROCKET ; 5/8" P 23T BORE FOR 2012 BUSHING
Part # 50BTB23
BDI # 621910
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32136
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50BS23 1
Description
50BS23 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T 1" BORE
Part # 50BS23 1
BDI # 621449
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33200
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore