50A29
Description
50A29 ROLLER CHAIN SPROCKET ; 5/8" P 29T 21/32" MIN PLAIN BORE A PLATE
Part # 50A29
BDI # 621169
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Global Part Number GPN:
31731
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50A29 X 4-1/8IN PER DWG MOD-0021
Description
50A29X4-1/8IN PER DWG MOD-0021 SPROCKET ; 8-HOLES 4-1/8" BORE 29 TEETH
Part # 50A29 X 4-1/8IN PER DWG MOD-0021
BDI # 23231839
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
50A29HT
Description
50A29HT RLR CHAIN SPROCKET ; 23/32" BORE DIA 29 TEETH 5/8" PITCH
Part # 50A29HT
BDI # 21569619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore