50A29
Description
50A29 ROLLER CHAIN SPROCKET ; 5/8" P 29T 21/32" MIN PLAIN BORE A PLATE
Part # 50A29
BDI # 621169
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Global Part Number GPN:
31731
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50B29
Description
50B29 ROLLER CHAIN SPROCKET ; 5/8" P 29T 3/4" MIN PLAIN BORE
Part # 50B29
BDI # 621976
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Global Part Number GPN:
36256
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50A29HT
Description
50A29HT RLR CHAIN SPROCKET ; 23/32" BORE DIA 29 TEETH 5/8" PITCH
Part # 50A29HT
BDI # 21569619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore