D50B25H

COMPARE

D50B25H

Description
D50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B25H

BDI # 607847

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Duplex Type
Global Part Number GPN: 30636
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B21H

COMPARE

D50B21H

Description
D50B21H ROLLER CHAIN SPROCKET ; 5/8" P 21T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B21H

BDI # 607843

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.194
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.522
Other Features: Duplex Type
Global Part Number GPN: 30632
Pitch Diameter - Millimeter: 106.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY