D50BTB20H
Description
D50BTB20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE BORE FOR 2012 BUSH
Part # D50BTB20H
BDI # 607827
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30358
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
D50ATB15H
Description
D50ATB15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT DOUBLE BORE FOR 1210 BUSH
Part # D50ATB15H
BDI # 607822
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30353
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D50SK48
Description
D50SK48 ROLLER CHAIN SPROCKET ; 5/8" P 48T DOUBLE BORE FOR SK BUSH
Part # D50SK48
BDI # 607921
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30459
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
D50CTB36
Description
D50CTB36 ROLLER CHAIN SPROCKET ; 50 CHAIN 36 TEETH 2 ROW
Part # D50CTB36
BDI # 607867
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30363
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D50BTB30
Description
D50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T DOUBLE BORE FOR 2517 BUSH
Part # D50BTB30
BDI # 607830
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30361
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed