D50B14H

COMPARE

D50B14H

Description
D50B14H ROLLER CHAIN SPROCKET ; 5/8" P 14T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B14H

BDI # 607836

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 2.809
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.113
Other Features: Duplex Type
Global Part Number GPN: 30625
Pitch Diameter - Millimeter: 71.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY