D50ATB15H
Description
D50ATB15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT DOUBLE BORE FOR 1210 BUSH
Part # D50ATB15H
BDI # 607822
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30353
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D50B15H
Description
D50B15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B15H
BDI # 607837
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Duplex Type
Global Part Number GPN:
30626
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
D50BS15 1
Description
D50BS15 1 SPROCKET ; 5/8IN PITCH 1IN BORE 15 TEETH
Part # D50BS15 1
BDI # 21445502
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
D50BS15H 1-7/16
Description
D50BS15H 1-7/16 SPROCKET ; 5/8IN PITCH 1-7/16IN BORE 15 TEETH
Part # D50BS15H 1-7/16
BDI # 21445503
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
D50B15H 1 7/16 KW 2SS
Description
D50B15H 1 7/16 KW 2SS RLR CHAIN SPROCKET ; 1-7/16" BORE DIA 15 TEETH
Part # D50B15H 1 7/16 KW 2SS
BDI # 21850379
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore