D50ATB18H
Description
D50ATB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE BORE FOR 1610 BUSH
Part # D50ATB18H
BDI # 607825
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30356
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D50BTB30
Description
D50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T DOUBLE BORE FOR 2517 BUSH
Part # D50BTB30
BDI # 607830
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30361
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed