D50B22H
Description
D50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B22H
BDI # 607844
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Duplex Type
Global Part Number GPN:
30633
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Duplex Type
Global Part Number GPN:
30652
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore
D50ATB14H
Description
D50ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50ATB14H
BDI # 607821
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30352
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Duplex Type
Global Part Number GPN:
30637
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
QD Bushing
Global Part Number GPN:
30452
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed