D50P17H
Description
D50P17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR P BUSH
Part # D50P17H
BDI # 607879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571222
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
D50B17H
Description
D50B17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B17H
BDI # 607839
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Duplex Type
Global Part Number GPN:
30628
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
D50BS17H X 1-3/5 KW 2SS
Description
D50BS17H X 1-3/5 KW 2SS CHN SPROCKET ; BORED TO 1-3/8IN 17T
Part # D50BS17H X 1-3/5 KW 2SS
BDI # 23248749
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
D50BS17H X 1-7/16
Description
D50BS17H X 1-7/16 KW 2SS SPROCKET ; SPROCKET
Part # D50BS17H X 1-7/16
BDI # 23553642
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
D50B17H 1-7/8 KW 2SS
Description
D50B17H 1-7/8 KW 2SS CHAIN SPROCKET ; 50 ANSI 17 TEETH 1-7/8" BORE
Part # D50B17H 1-7/8 KW 2SS
BDI # 22799161
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore