D50Q40H
Description
D50Q40H ROLLER CHAIN SPROCKET ; 5/8" P 40T HT DOUBLE BORE FOR Q BUSH
Part # D50Q40H
BDI # 607895
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Split Taper Bushing
Global Part Number GPN:
571238
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
D50BTB40 2517 X 1-1/2
Description
D50BTB40 2517 X 1-1/2 SPROCKET ; DOUBLE 5/8 PITCH 40 TEETH 2517 TL X 1.5
Part # D50BTB40 2517 X 1-1/2
BDI # 24752988
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed