D50BS19 1-1/4 SPLIT
Description
D50BS19 1-1/4 SPLIT SPROCKET ; 5/8IN PITCH 1-1/4IN BORE 19 TEETH
Part # D50BS19 1-1/4 SPLIT
BDI # 21445504
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Type
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
D50B19H 1IN BORE
Description
D50B19H 1IN BORE RLR CHAIN SPROCKET ; 19 TEETH 4.12" OUTSIDE DIA
Part # D50B19H 1IN BORE
BDI # 21552682
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
D50B19 1 KW 2SS
Description
D50B19 1 KW 2SS RLR CHAIN SPROCKET ; 19 TEETH 4.12" OUTSIDE DIA
Part # D50B19 1 KW 2SS
BDI # 21552681
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore