D50B60
Description
D50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B60
BDI # 607859
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Duplex Type
Global Part Number GPN:
30651
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore