Page 1 of 2

Next

Compare
D50B16H

COMPARE

D50B16H

Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B16H

BDI # 607838

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Duplex Type
Global Part Number GPN: 30627
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50P16H

COMPARE

D50P16H

Description
D50P16H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D50P16H

BDI # 607878

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Split Taper Bushing
Global Part Number GPN: 571221
Pitch Diameter - Millimeter: 81.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50ATB16H

COMPARE

D50ATB16H

Description
D50ATB16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE BORE FOR 1210 BUSH

MARTIN SPROCKET & GR

Part # D50ATB16H

BDI # 607823

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Taper Lock Bushing
Global Part Number GPN: 30354
Pitch Diameter - Millimeter: 81.37
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50BS16 X 1-7/16 KW 2SS

COMPARE

D50BS16 X 1-7/16 KW 2SS

Description
D50BS16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE

MARTIN SPROCKET & GR

Part # D50BS16 X 1-7/16 KW 2SS

BDI # 25198209

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.517
Other Features: With Set Screw
Pitch Diameter - Millimeter: 81.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B16H X 1-1/4 SS

COMPARE

D50B16H X 1-1/4 SS

Description
D50B16H X 1-1/4 SS ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D50B16H X 1-1/4 SS

BDI # 25372206

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.517
Other Features: With Set Screw
Pitch Diameter - Millimeter: 81.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY